One-Hole Compression Lug, 4 AWG Max, Short Barrel, Copper, Gray

  • Mfr # GL438

  • Zoro # G1635790


product price:  $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

For Wire Size
4 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Short
Color Code
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL438
Zoro #
G1635790
UPC #
662381036049
Country of Origin
India

Dimensions

For Wire Size
4 AWG
Barrel Size
Short
Cable Size
4 AWG
Length
1.496"
Barrel Length
1
Width
0.559"
Size
L=1.50 - W=.560 - OD=.340 - ID=.250
Mounting Bolt Size
3/8
Barrel Outside Diameter
0.34
Tang Thickness
0.07
Tang Length
0.67
Barrel Inside Diameter
0.25

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
Gray
Standards
UL 486A-486B, cULus
Connector Type
Short Barrel with Peep Hole
Color
Gray
Application
Terminate, Splice, Tap Power Connectors
Number of Holes
1
Voltage Rating
600 V
Type
Short Barrel - One Hole
Mounting
3/8 Mounting Hole
Environmental Conditions
90 C
Ul Standard
UL 486A-486B, UL 467 (8 AWG – 3/0 AWG)
Certifications
cULus
Assortment
Copper Compression Terminations
Temp Rating
90C, 9CU
Ul File No
E155027
Expanded Wire Range
4 AWG – 6 AWG
Finish
Tin Plated
Wire Cable Class
Class B, Class C
Conductor Type
Copper

Description

Lug Short,4 AWG,3/8 In. Bolt Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.