Halogen Sld Beam Floodlight, PAR38,100W (Discontinued)
- Mfr # 100PAR/H/FL-120
- Zoro # G1636503
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100PAR/H/FL-120
Zoro #
G1636503
UPC #
-
Country of Origin
United States
Dimensions
Max. Overall Bulb Length
5-5/16"
Max Overall Bulb Length
5-5/16"
Overall Length
5 5/16 in
Bulb Dia.
4 3/4 in
Details
Bulb Shape
PAR38
Bulb Base Type
Medium Screw (E26)
Watts
100
Lumens
1500
Voltage
120
Bulb Color Temp.
2900K
Bulb Designation
100PAR/H/FL
Shatter-Resistant
No
Light Distribution
Flood
Item
Halogen Sealed Beam Floodlight
Average Bulb Life
2000 hr.
Bulb Finish
Clear
Bulb Primary Application
Bugs
Bulb Beam Angle
25 Degrees
Color Temperature
2700 K
Description
Halogen Sealed Beam Floodlight, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 25 Degrees , Bulb Dia. 4 3/4 in, Bulb Shape PAR38, Color Temperature 2700 K, Lumens 1500, Overall Length 5 5/16 in, Shatter-Resistant No, Voltage 120, Watts 100, Bulb Finish Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.