Degreaser, 15 oz, Aerosol Can, Liquid, Clear Water-White

  • Mfr # 61420

  • Zoro # G1638515


product price:  $26.89
/ea

Key Features

Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Aircraft, Landing Gear, Bonding Prep, Motors, Coils, Power Cables, Cowlings, Transformers, Generators, Turbines
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61420
Zoro #
G1638515
UPC #
078827614205
Country of Origin
United States

Dimensions

Size
14 Oz
Container Size
14 oz
Degreaser Container Size
20 oz.
Cleaner Container Size
14 oz

Details

Item
Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Aircraft, Landing Gear, Bonding Prep, Motors, Coils, Power Cables, Cowlings, Transformers, Generators, Turbines
Fragrance
Orange
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Color
Clear Water-White
Net Weight
14 wt oz
Degreaser NSF Rating
Not Rated
Standards
ARP 17558; ASTM F-945; Boeing D6-17487 rev. T. McDonnell Douglas CSD #1; MIL-PRF-680C Type IV
Cleaner Container Type
Aerosol Can
Flash Point
Less Than 141.8°F
Degreaser Item
Degreaser
Dielectric Strength
39,000V
Sub-Category
Degreaser
Form
Aerosol
Degreaser Container Type
Aerosol Can
VOC Content
97.2%
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Nonflammable
No
Application
Equipment/Machinery
Product Series
PF
Base Formula
Solvent Based
Properties
Butyl Free, Plastic Safe
Chlorinated/Non Chlorinated
Non Chlorinated
Plastic Safe
Yes
NSF Rating
Not Rated
Butyl Free
Yes
Biodegradable
No
Removes
Grease and Oil
Specific Gravity
0.74 - 0.78 @20°C

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 14 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 97 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 39,000V, Application Equipment/Machinery, ASTM F945, Primary Chemical None, Base Formula Solvent-Based

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.