Depressed Center Wheel, 1/4" Thick, Zirconia Alumina (Discontinued)
- Mfr # 66243578251
- Zoro # G1639023
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66243578251
Zoro #
G1639023
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/4"
Diameter
4-1/2"
Arbor Size
5/8"-11
Overall Thickness
0.25 in
Details
Item
Depressed Center Wheel
Abrasive Material
Zirconia Alumina
Max. RPM
13,580
Series
Charger Plus
Grade
Extra Coarse
Application
For Use in Nuclear and Food Processing Plants on Stainless Steel, High Tensile Alloys and Various Ferrous Metals
Wheel Type
Contaminant Free Grinding
Primary Material Applicationn
Stainless Steel
Maximum Operating Speed
13,580 RPM
Grit
24
Description
Depressed Center Wheel, Abrasive Material Zirconia Alumina, Grit 24, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Series Charger Plus, Wheel Type Contaminant Free Grinding, Maximum Operating Speed 13,580 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.