Gasket, PTFE, 1/16 In T, 15 x 15 In

  • Mfr # 3545

  • Zoro # G1639172


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
15 x 15 in.
Metal Detectable
No
Material of Construction
Microcellular PTFE
Thickness
1/16 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3545
Zoro #
G1639172
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
15 x 15 in.
Thickness
1/16 in
Width
15 in
Length
15 in
Overall Length
15 in
Overall Width
15 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Microcellular PTFE
Color
White
Continuous Max. Temp. (F)
500 Degrees F
Max. Pressure (PSI)
1,200 psi
Temp. Range (F)
-450 to 500
Standards
ABS, FDA compliant
Type
Sheet
Binder Material
Rigid PTFE
Reinforced
Yes
For Piping System
Food and Beverage
FDA Approved
Yes
Maximum Operating Temperature
500 Degrees F
Gasket Material
Microcellular PTFE
Minimum Operating Temperature
-450 Degrees F
System of Measurement
Inch
For Environment
Food and Beverage
Form
Sheet
X-Ray Detectable
No

Description

Gasket Sheet, Gasket Material Microcellular PTFE, Color White, Backing Type Plain, Binder Material Rigid PTFE, Width 15 in, Overall Length 15 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -450 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS Standard, FDA Compliant, For Environment Food and Beverage, System of Measurement Inch

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.