Vibration Switch, SPDT, 0.5-7A, 24VDC

  • Mfr # 6000-002

  • Zoro # G1639285


product price:  $1,480.99
/ea
Free Shipping & Returns

Key Features

Reset Type
Manual, Remote Electrical
Voltage
24V DC
Contact Type
SPDT
Amps
0.5-7 Max.
Height
3.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6000-002
Zoro #
G1639285
UPC #
662013122010
Country of Origin
Mexico

Dimensions

Height
3.06 in
Width
3.75 in
Length
5.38 in
Length (Straight Wireway)
5.38 in
Overall Depth
3.75 in
Overall Height
3.06 in
Overall Width
5.38 in

Details

Reset Type
Manual, Remote Electrical
Voltage
24V DC
Contact Type
SPDT
Amps
0.5-7 Max.
Enclosure Material
Aluminum Base, Plastic Cover
Item
Vibration Switch
Frequency Range (Hz)
0 to 300
Type
Malfunction Detector
Standards
CSA
Vertical Range
0 to 3.5 G
Enclosure Rating
NEMA 4, 4X
Temperature Range (F)
-40 to 200
Horizontal Range
0 to 4.5 G
DC Contact Rating
0.5 A @ 120 V, 1 A @ 48 V, 2 A @ 24 V
Accuracy
+/- 5% of Full Range up to 300 Hz
Series
6000
Reset Coil Voltage
24 V DC
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4
AC Contact Rating
7 A @ 460 V
Range Acceleration - Maximum
4.5 g-force
Operating Temperature - Minimum
-40 Degrees F
Contact Form
SPDT

Description

Vibration Switch, Malfunction Detector, Contact Type SPDT, Amps .5-7 Max, Voltage 24VDC, Frequency Range 0 to 300 Hz, Horizontal Range 0 to 4.5 G, Vertical Range 0 to 3.5 G, Reset type Remote Electrical or Manual, Enclosure Raiting Nema 4, 4X, Enclosure Material Plastic Cover Alum Base, Temperature Range -40 to 202 F, Length 5.38 In, Width 3.75 In, Height 3.06 In, Standards CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.