Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon Zinc Plated, 5 PK

  • Mfr # 61ASR25075

  • Zoro # G1639994


product price:  $1.79
/pk 5, $0.36/ea

Key Features

Compatible Material
Block, Brick, Concrete, Masonry
Material
Nylon
Finish
Zinc Plated
Drill Bit Size
1/4"
Minimum Installation Depth
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61ASR25075
Zoro #
G1639994
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
3/4"
Drill Bit Size
1/4"
Minimum Installation Depth
1/4"
Maximum Material Thickness
21/32"
Anchor Length
3/4 in
Max. Fixture Thickness
21/32 in
Washer Outside Diameter
0.437 in
Head Height
0.125 in
Head Diameter
0.425 in

Details

Item
Nail Drive Anchor
Compatible Material
Block, Brick, Concrete, Masonry
Material
Nylon
Finish
Zinc Plated
Anchor Head Style
Round
Head Style
Round
Pin Material
Steel
Pin Anchor Type
Anchor Rivet
Anchor Material
Nylon
Pin-Drive Anchor Type
Nylon Removable Nail Drive Anchor
System of Measurement
Inch
Head Type
Round
Manufacturer Location
Made in USA
Removable
Removable

Description

Anchor Rivet, Anchor Diameter 1/4 in, Overall Length 3/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Round, Head Diameter 0.425 in, Head Height 0.125 in, Nut Width Not Applicable, Washer Outside Diameter 0.437 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1/4 in, Maximum Material Thickness 21/32 in, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.