Tee, Nylon, Comp1/4", FNPT1/8", Comp1/4"

  • Mfr # N4MR2

  • Zoro # G1640511


product price:  $4.19
/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression
Tube Size
1/4 in
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N4MR2
Zoro #
G1640511
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Hex Size
11/16 in
Compression Thread Size
1/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
1/8
Overall Length
2 in
Fitting Side C Tube Outer Diameter
1/4 in
Thread Size
1/8"
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
1/8"

Details

Item
Compression Tee Fitting
Tube Fitting Material
Nylon
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression
Temp. Range
-40 Degrees to 200 Degrees F
Max. Pressure
300 psi
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Plastic
Standards
FDA Approved, NSF/ANSI 51
Specific Pipe Fitting Shape
Run Tee
Basic Pipe Fitting Shape
Tee
Fitting Side B Connection Type
FNPT
Fitting Side C Connection Type
Compression
Application
Air, Potable Water
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Glass, Thermoplastic
Fitting Material
Nylon
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
200 Degrees F
Color
White
Fitting Side A Connection Type
Compression
Fitting Shape
Tee
Fitting Features
Rigid
Connector Type
Adapter
For Media Type
Air, Potable Water
Fitting Side 3 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
System of Measurement
Imperial
Compatible Fitting Brands
Parker
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
40 Degrees F
Precleaned Type
Cleaned

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 1/8, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.