Fiber Disc, 5x7/8, 60G, PK25
Mfr # 69957398008
Zoro # G1640712
product price:Â $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
69957398008
Zoro #
G1640712
UPC #
699573980088
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Disc Dia.
5"
Overall Diameter
5 in
Connector Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
X
Max. RPM
10,000 RPM
Grade
Coarse
Grit
60
Series
F980
Backing Material
Fiber
Vacuum Hole Design
No Hole
Color
Orange
Resistance Properties
Tear
Maximum Operating Speed
10,000 RPM
Features
Self-Lubricating Grinding Aid
Connector Type
Unthreaded Hole
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 60, Overall Diameter 5 in, Series F980, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.