2.2 gpm Outlet, 13/16"-24 Thread Size, Chrome, Brass

  • Mfr # E3VPJKABCP

  • Zoro # G1640791


product price:  $29.49
/ea

Key Features

Thread Size Type
Female
Thread Size
13/16"-24
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3VPJKABCP
Zoro #
G1640791
UPC #
611943447335
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
13/16"-24
Connection Size
13/16"-24

Details

Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
Finish
Chrome
Standards
NSF/ANSI/CAN 372 Low Lead Content
Material
Brass
Flow Rate (GPM)
2.2
Type
Vandal Resistant, Female Threads
Material of Construction
Brass
Series
Flow Devices
Includes
Spanner Wrench
Connection Gender
Female
Product Type
Outlet
Flow Rate - Maximum
2.2 gpm
Vandal Resistance
Vandal-Resistant
Flow Type
Aerated
Temperature - Maximum
150 Degrees F
Compatible Series
Faucet Outlets
Pressure - Maximum
125 psi
Connection Type
UNS
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
WWG895-317ABCP
Features
Antimicrobial, Pressure Compensating

Description

Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.