5in String Wet Mop, 16oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGD25206GR00

  • Mfr # FGD25206GR00

  • Zoro # G1642015


product price:  $10.49
/ea

Key Features

Headband Size
5 in
Mop Head Color
Green
Mop Connection Type
Side Gate
Mop Head Material
Cotton, Synthetic Blend
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGD25206GR00
Zoro #
G1642015
UPC #
086876065381
Country of Origin
Viet Nam

Dimensions

Headband Size
5 in
Length
31" to 37"
Width
5"
Overall Length
31 in to 37 in
Overall Width
7 in
Overall Depth
2 in

Details

Mop Head Color
Green
Mop Connection Type
Side Gate
Mop Head Material
Cotton, Synthetic Blend
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Launderable
Yes
Material
Cotton/Synthetic
Handle Included
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Color
Green
Color Coding System
Yes
Series
Super Stitch
Ply
4
End Type
Loop
Basic Material
Cotton, Synthetic Blend
Connection Type
Clamp
Dry Weight
16 oz
Sub-Category
Mop Heads
For Use With
Rubbermaid Commercial Products Mop Handles
Style
Looped End, Tailbanded
Standards
REACH
Capacity
20 oz
Product Type
Wet Mop Head
Compatible Manufacturer Part Number
FGH226000000
Includes Wet Mop Tailband
Yes
Includes Handle
No
Ply Count
4

Description

Wet Mop, Material Cotton/Synthetic, Mop Connection Type Clamp On, Overall Width 7 in, Overall Depth 2 in, Launderable Yes, Color Green, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 20 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Super Stitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.