Ring Terminal, #10 Stud Size, 18 AWG, 300 V, Vinyl Insulated, Red
Mfr # R22-10V
Zoro # G1642081
product price:Â $0.10
/ea
Sold in multiples of 200 for $20.00
Key Features
Terminal Shape
Ring
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R22-10V
Zoro #
G1642081
UPC #
662381060020
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
300 V
Standards
cULus Listed
Connection Material
Tin-Plated Copper
Seam
Butted
Wire Range
22 to 18 AWG
Application
Wire Termination
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Temperature 167 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating Not Applicable, Standards cULus, Barrel Inside Diameter 0.07 in, Barrel Length 0.39 in, Barrel Outside Diameter 0.16 in, Barrel Style Butted Insulation Grip, Hole Diameter 0.21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.