GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb

  • Mfr # F13DBX23/827/ECO

  • Zoro # G1642435


product price:  $7.15
/ea

Key Features

Voltage
Ballast Dependent
Watts
13 W
Bulb Base Type
2-Pin (GX23-2)
Bulb Shape
T4
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F13DBX23/827/ECO
Zoro #
G1642435
UPC #
043168975865
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
4 3/4 in
Bulb Dia.
1/2 in
Nominal Length
4.7 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
13 W
Bulb Base Type
2-Pin (GX23-2)
Bulb Shape
T4
Bulb Housing
Glass/Metal
Color Temperature
2700K
Dimmable
No
Lumens
810 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Start Type
Preheat
Shatter-Resistant
No
Color Rendering Index
82
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Designation
F13DBX23/827/ECO
Bulb Primary Application
General Purpose
Light Appearance
2700 to 2999K, Soft White
Bulb Power Source
Plug and Play
Rough Service
No
Three-Way
No
Bulb Minimum Starting Temperature
25 Degrees F
Color Tuning
No
Light Color
White
Bulb Finish
Frosted
Incandescent Wattage Equivalency
60 W

Description

Compact Fluorescent Bulb, Bulb Base Type 2-Pin (GX23-2), Bulb Finish Frosted, Trade Number F13DBX23/827/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 60 W, Lumens 810 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 13 W, Bulb Beam Angle Not Applicable, Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.