Avery Ready Index Table of Contents Dividers 11133, 8-Tab Set
Mfr # 7278211133
Zoro # G1643494
product price:Â $3.45
/ea
Sold in multiples of 36 for $124.20
Key Features
Features
3-Hole Punched, Reinforced Tabs
Type
1 to 8 Tab
Material
Paper
Divider Color
White
Tab Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7278211133
Zoro #
G1643494
UPC #
072782111335
Country of Origin
Mexico
Dimensions
Width
8 1/2 in
Thickness
0.007 mil
Height
11 in
Overall Width
8 1/2 in
Overall Height
11 in
Details
Item
Index Tabs
Features
3-Hole Punched, Reinforced Tabs
Type
1 to 8 Tab
Material
Paper
Divider Color
White
Tab Color
Assorted
For Use With
3-Ring Binders
Index Tabs - Item
Binder Divider
Tab Cuts Visible
8
Color
White
Number of Tabs
8
Language
English
Index Tab Color
Multicolor
Tab Type
Preprinted Tabs
Description
Binder Divider, Index Tab Type Preprinted Tabs, Tab Message 1 to 8 Tabs, Index Tab Color Multicolor, Divider Color White, Number of Tabs 8, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 8, Thickness 0.007 mil, Material Paper, For Use With 3-Ring Binders, Index Tabs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.