Exair
Vortex Tube, SS, 15 CFM, 1000 BtuH
Mfr # 3215
Zoro # G1645533
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- CFM @ 100 psi 15 cfm
- BtuH @ 100 psi 1,000 BtuH
- Air Inlet 1/4 in (M)NPT
- Pressure Range 80 to 100 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vortex Tube, SS, 25 CFM, 1700 BtuH 3225
- EXAIR Vortex Tube, SS, 8 CFM, 550 BtuH 3208
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 12 4335
- EXAIR Vortex Tube, SS, 10-40 CFM, 650-2800 BtuH X032807
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 4 4808
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 4815
- EXAIR Vortex Tube, 30 CFM, 2000 BtuH, NEMA 4X 4830SS
- EXAIR Exair, Vortex Tube, Medium, 10 SCRM, 650 BTU/Hr 3210
- EXAIR Exair, Medium Vortex Tube Kit - 550 2,800 BTU/hr. X083111
- EXAIR Exair, Vortex Tube, Large, 100 SCRM, 6800 BTU/Hr 3298
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4 4835
- Exair Vortex Tubes