Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Safety Sign, 30 in H, 21 in W, Fabric, Galvanized Steel, Nylon, Polypropylene, FG9S0100YEL

  • Mfr # FG9S0100YEL

  • Zoro # G1645874


product price: $45.09
/ea

Key Features

Header
No Header
Legend
Caution/Cuidado/Attention
Width
21 in
Height
30 in
Sign Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9S0100YEL
Zoro #
G1645874
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Height
30 in
Thickness
0.100"
Depth
21 in

Details

Item
Soft Safety Sign
Header
No Header
Legend
Caution/Cuidado/Attention
Sign Shape
Triangle
Sign Material
Fabric, Galvanized Steel, Nylon, Polypropylene
Printed Language
English, French, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI compliant, OSHA compliant
Legend/Background Color
Black/Yellow
Color
Yellow
Mounting Style
With Mounting Holes
Subject Matter
Caution
Background Color
Yellow
Sign Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Number of Panels
0
Language
English, French, Spanish
Material
Nylon
Double-Sided
Yes
Legend Style
Symbol and Text
Includes
Wall-Mounted Storage Tube
Sign Legend Text Color
Black
Floor Sign Type
Folding Safety Cone
Abrasion Resistant
No
Sign Legend Style - Back Side
Symbol and Text
Material Special Properties
No Special Properties
Sign Legend Background Color - Back Side
Yellow
Chemical Resistant
No
Write on Surface
No
Sign Legend - Back Side
Caution/Cuidado/Attention
Number of Printed Sides
3
Sign Header Background Color - Back Side
Yellow
Sign Header Style - Back Side
Symbol
Sign Legend Style
Symbol and Text
Sign Header Text Color - Back Side
Black
Protective Coating
No Protective Coating
Sign Header -Back Side
Caution
Sign Legend Text Color - Back Side
Black
Glow In The Dark
No
Corrosion Resistant
Yes
Includes Floor Sign Holder
Yes
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Features
Collapsible
Sign Header
Caution
Sign Legend
Caution/Cuidado/Attention
Sign Legend Background Color
Yellow
Mirror Print
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Folding Safety Cone Sign

Description

Folding Safety Cone, Number of Printed Sides 3, Printed Language English, French, Spanish, Sign Header Caution, Sign Legend Caution/Cuidado/Attention, Mirror Print Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.