Flaring Cup Wheel, Steel Bk, 6 Inx2 In, 16G (Discontinued)
- Mfr # 66252809212
- Zoro # G1646976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252809212
Zoro #
G1646976
UPC #
662528092129
Country of Origin
Unknown
Dimensions
Thickness
2"
Overall Thickness
2 in
Rim Thickness
1-1/2"
Back Thickness
3/4"
Details
Item
Flaring Cup Grinding Wheel
Abrasive Material
Zirconia Alumina
Max. RPM
6000
Bond Type
Resin
Specification
AZ16-Q
Wheel Type
Type 11, Steel Back
Maximum Operating Speed
6,000 RPM
Grit
16
Description
Flaring Cup Grinding Wheel, Abrasive Material Zirconia Alumina, Back Thickness 3/4 In., Grit 16, Overall Thickness 2 in, Rim Thickness 1-1/2 In., Specification AZ16-Q, Wheel Type Type 11, Steel Back, Maximum Operating Speed 6,000 RPM, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.