This item is Discontinued.

Command Small Hook, White, Length 2 3/8 In., PK2 17002

Small Hook, White, Length 2 3/8 In., PK2 (Discontinued)

  • Mfr # 17002
  • Zoro # G1647843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17002
Zoro #
G1647843
UPC #
051131705326
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
11/16 in
Width
3/4"
Overall Length
2 3/8 in
Length
2-3/8"

Details

Working Load Limit
1 lb
Projection
11/16 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Item
Small Hook
Material
Molded Plastic

Description

Working Load Limit 1 lb, Hook Height 11/16 in, Projection 11/16 in, White, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 2 3/8 in, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.