Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55PAR/HIR/FL40/XL
Zoro #
G1647992
UPC #
-
Country of Origin
United States
Dimensions
Max. Overall Bulb Length
5-5/16"
Max Overall Bulb Length
5-5/16"
Bulb Dia.
4 3/4 in
Overall Length
5 5/16 in
Details
Bulb Shape
PAR38
Watts
55
Lumens
800
Voltage
120
Bulb Color Temp.
2680K
Bulb Designation
55PAR/HIR/FL40/XL
Shatter-Resistant
No
Bulb Beam Angle
40 Degrees
Average Bulb Life
6000 hr.
Bulb Finish
Clear
Item
Halogen Floodlight
Color Temperature
2680 K
Description
Halogen Floodlight, Bulb Beam Angle 40 Degrees , Bulb Dia. 4 3/4 in, Bulb Shape PAR38, Color Temperature 2680 K, Lumens 800, Overall Length 5 5/16 in, Shatter-Resistant No, Voltage 120, Watts 55, Bulb Finish Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.