Packaging Tape with Dispenser, 2 in Max. Tape Width. 4 3/4 in Tape Core Dia, Clam Shell, Plastic

  • Mfr # PSD1

  • Zoro # G1648184


product price:  $52.55
/ea

Key Features

Max. Tape Width
2 in
Construction
Plastic
Color
Clear
For Use With
Self Adhesive Tapes
For Maximum Tape Roll Diameter
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD1
Zoro #
G1648184
UPC #
00021200723087
Country of Origin
United States

Dimensions

Max. Tape Width
2 in
For Maximum Tape Roll Diameter
4 3/4 in
Length
2 in
Width
2 in
For Maximum Tape Width
1 7/8 in
For Tape Core Diameter
3 in
Height
6 5/8 in
Imperial Tape Width
2 in
Tape Thickness
3.1 mil
Metric Tape Length
50 m
Metric Tape Width
38 mm
Imperial Tape Length
55 yd
Tape Core Diameter
3 in
Tape Roll Diameter
4.04 in

Details

Item
Packaging Tape with Dispenser
Construction
Plastic
Color
Clear
For Use With
Self Adhesive Tapes
Handle Grips
Clam Shell
Material
Plastic
Standards
U.S. Postal Regulations for Width and Strength
Includes
(1) H122 Refillable Dispenser, (2) 48mm x 50m Rolls of 375 Tape
Blade Material
Carbon Steel
Tape Application
Hand
Tape Strength Rating
Standard Duty
Tape Adhesive Strength
55 oz/in
Tape Color
Clear
Series
PSD1

Description

Clear, Tape Adhesive Not Applicable, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength Not Applicable, Tape Thickness 3.1 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 38 mm, Min. Tape Performance Temp. Not Applicable, Max. Tape Performance Temp. Not Applicable, Packaging Tape with Dispenser, Message Not Applicable, Series PSD1, U.S. Postal Regulations for Width and Strength, Tape Adhesive Strength 55 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.