Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Sensor-Safe RTV Silicone, 7 oz. Automatic Tube(R), Blue, Temp Range -65 to 500 Degrees F 81860

Sensor-Safe RTV Silicone, 7 oz. Automatic Tube(R), Blue, Temp Range -65 to 500 Degrees F (Discontinued)

  • Mfr # 81860
  • Zoro # G1650905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81860
Zoro #
G1650905
UPC #
686226818607
Country of Origin
Unknown

Dimensions

Size
7 oz. Automatic Tube(R)

Details

Application
Use As Formed-In-Place Gaskets For Mechanical Assemblies, Flexible And Rigid Flanges
Color
Blue
Substrates
Concrete, Stone, Wood, Tile, Fiberglass, Brick, Marble, Glass, Metal, Plastic
Temp. Range
-65 to 500 Degrees F
Item
RTV Silicone
Type
Sensor-Safe
Full Cure
24 hr.
Begins to Harden
2 min.
Specific Gravity
0.85
Viscosity
paste
Flash Point
200 Degrees F
Characteristics
Single Component, Room Temperature Vulcanizing Compound, Low Volatility, Fills Gaps Up To 0.25"

Description

RTV Silicone, Color Blue, Flash Point 200 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.