Air Regulator, 1/4 In. NPT, 15 cfm, 400 psi

  • Mfr # 4ZM06

  • Zoro # G1652366


product price:  $22.89
/ea

Key Features

Max. Flow - Regulators
15 cfm
Overall Height - Regulators
2.86 in
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Overall Width - Regulators
1.48 in
Gauge Port
1/8 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZM06
Zoro #
G1652366
UPC #
190735632123
Country of Origin
China

Dimensions

Overall Height - Regulators
2.86 in
Overall Width - Regulators
1.48 in
Overall Height (Regulators)
2.86"
Overall Width (Regulators)
1.48"
Pipe Size - Regulators
1/4 in
Pipe Size (Regulators)
1/4"
Overall Height
2 7/8 in
Height
2.86"
Overall Width
1 1/2 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Pressure Gauge Port Size
1/8 in

Details

Item
Compressed Air Regulator
Max. Flow - Regulators
15 cfm
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Gauge Port
1/8 in NPT
Max. Flow (Regulators)
15 cfm
Max. Temp. - Regulators
150 Degrees F
Adjustment Range (Regulators)
5 to 125 psi
Adjustment Knob
Nonrising
Max. Inlet Pressure (Regulators)
400 psi
Body Material
Brass
Adjustment Range - Regulators
5 to 125 psi
Max. Inlet Pressure - Regulators
400 psi
Max. Temp. (Regulators)
150 Degrees F
Valve Design
Balanced
Series
Miniature
Type
Modular
Pressure Gauge Included
No
Air Outlet Gender
Female
Maximum Flow Rate
15 cfm
Air Inlet Gender
Female
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
400 psi
Adjustment Mechanism
Nonrising
Air Inlet Type
NPT
Pressure Gauge Port Type
NPT
Air Outlet Type
NPT
Max. Pressure
400 psi
Minimum Regulated Pressure
5 psi
Maximum Regulated Pressure
125 psi

Description

Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 15 cfm, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 1 1/2 in, Series Miniature, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Brass, Maximum Regulated Pressure 125 psi, Minimum Regulated Pressure 5 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.