2 gpm Outlet, 15/16"-27 Thread Size, Polished Chrome, Brass
Mfr # 066070-0020A
Zoro # G1653233
product price:Â $6.92
/eaKey Features
Thread Size Type
Male
Thread Size
15/16"-27
Flow Rate
2 gpm
Flow Outlet Type
Aerated
Fits Brand
American Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
066070-0020A
Zoro #
G1653233
UPC #
012611191985
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
15/16"-27
Connection Size
15/16"
Details
Item
Outlet
Flow Rate
2 gpm
Flow Outlet Type
Aerated
Fits Brand
American Standard
Finish
Polished Chrome
Material
Brass
Flow Rate (GPM)
2
Type
Male
For Use With
2CYU6, 1FYC4, 1FYC5, 1FYC6, IFYC7
Material of Construction
Brass
Product Type
Outlet
Connection Gender
Male
Flow Rate - Maximum
2.2 gpm
Flow Type
Aerated
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.