Viton O-Ring, Dash 013, PK25

  • Mfr # ZUSAV70013

  • Zoro # G1653296


product price:  $7.15
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.30

Key Features

Dash Number
013
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAV70013
Zoro #
G1653296
UPC #
193005288082
Country of Origin
China

Dimensions

Nominal Inside Dia.
7/16"
Actual Inside Dia.
0.426"
Nominal Outside Dia.
9/16"
Actual Outside Dia.
0.566"

Details

Item
O-Ring
Dash Number
013
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Color
Black
FDA Approved
No
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Temp. Range
-15° to 400° F
Type
O-Ring
Grade
Standard

Description

O-Ring,Viton,Dash 013,PK25, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.