Viton O-Ring, Dash 045, PK5

  • Mfr # ZUSAV70045

  • Zoro # G1653646


product price:  $6.49
/pk 5, $1.30/ea
Sold in multiples of 2 for $12.98

Key Features

Dash Number
045
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAV70045
Zoro #
G1653646
UPC #
193005288402
Country of Origin
China

Dimensions

Nominal Inside Dia.
4"
Actual Inside Dia.
3.989"
Nominal Outside Dia.
4-1/8"
Actual Outside Dia.
4.129"

Details

Item
O-Ring
Dash Number
045
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
O-Ring Material
Viton
Durometer
75A
Color
Black
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Temp. Range
-15° to 400° F
FDA Approved
No
Type
O-Ring
Grade
Standard

Description

O-Ring,Viton,Dash 045,PK5, Package Quantity 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.