5 Hole 90 Degree Joining Plate

  • Mfr # 40-4351

  • Zoro # G1653723


product price:  $16.39
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
40-4040/40-4040-LITE
Series
40 Series
Finish
Anodized
For Slot Width
8 9/64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-4351
Zoro #
G1653723
UPC #
-
Country of Origin
United States

Dimensions

For Slot Width
8 9/64 mm
Overall Width
120 mm
Overall Height
120 mm
Mounting Hole Diameter
8.3 mm
Overall Length
6 mm

Details

Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
40-4040/40-4040-LITE
Series
40 Series
Finish
Anodized
Color
Silver
Joining Plate Style
90 Degrees Angled
Inside Corner Bracket Style
90 Degrees Angle
System of Measurement
Metric
Product Type
90 Degrees Angled Flat Plate
Connector Type
Flat Plate
Number of Mounting Holes
5

Description

90 Degrees Angled Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 120 mm, 8.3 mm, Overall Length 6 mm, Overall Width 120 mm, Aluminum, Inside Corner Bracket Style 90 Degrees Angle, 40 Series, System of Measurement Metric, Flat Plate, Joining Plate Style 90 Degrees Angled, For Slot Width 8 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.