Bore Polisher Extension Mandrel

  • Mfr # 08834154463

  • Zoro # G1653881


product price:  $4.29
/ea

Key Features

Shank Dia.
1/4 in
For Use With
B4 and B8 Bore Polisher
Thread Size
1/4"-20
Overall Length
4 in
Compatible Abrasive Type
Cartridge Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08834154463
Zoro #
G1653881
UPC #
088341544636
Country of Origin
Mexico

Dimensions

Shank Dia.
1/4 in
Thread Size
1/4"-20
Overall Length
4 in
Shank Diameter
1/4 in

Details

Item
Bore Polisher Extension Mandrel
For Use With
B4 and B8 Bore Polisher
Compatible Abrasive Type
Cartridge Rolls
Shank Type
Straight

Description

Bore Polisher Extension Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 4 in, Pilot Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.