Occupancy Sensor, PIR, 1200 sq. ft. (Discontinued)
- Mfr # ATP1277GY
- Zoro # G1654317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATP1277GY
Zoro #
G1654317
UPC #
783585349183
Country of Origin
Taiwan, Province of China
Details
Sensing Technology
Passive Infrared
Watts @ 277V
1200
Coverage Angle - Motion Sensor
180 Degrees
Includes
Photocell, Wall Plate
Item
Occupancy Sensor
Watts @ 120V
800
Standards
UL and cUL Listed
Time Delay
5 to 30 min
Description/Special Features
One Button
Color
Gray
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
For Use With
Fluorescent and Incandescent Lighting Loads
Lighting Technology
Fluorescent, Incandescent
Max. Capacity @ 277VAC
1200W (Fluorescent, Incandescent)
Viewing Angle
180 Degrees
Installation Location
Wall Mount
Time Delay Adjustment Method
Adaptive
Operating Voltage
120V AC, 277V AC
Maximum Coverage Area
1,200 sq ft
Description
Occupancy Sensor, Sensing Technology Passive Infrared, Color Gray, Includes Photocell, Wall Plate, Lighting Technology Fluorescent, Incandescent, Standards UL and cUL Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.