This item is Discontinued.

Dynaroll Mini Ball Bearing, Open, Bore 0.60 mm B0.6-1H26MC3

Mini Ball Bearing, Open, Bore 0.60 mm (Discontinued)

  • Mfr # B0.6-1H26MC3
  • Zoro # G1654387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B0.6-1H26MC3
Zoro #
G1654387
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
0.60mm
Outside Dia.
2.00mm
Width
0.80mm

Details

Type
Open, Unflanged
Material
Stainless Steel
Static Load Capacity (Lb.)
5.5
Dynamic Load Capacity (Lb.)
11
Max. RPM
1000
ABEC Tolerance
5
Lubrication
Oil
Cage Material
Stainless Steel
Temp. Range (F)
-65 - 250
Item
Miniature Ball Bearing

Description

Miniature Ball Bearing, Bore Dia. 0.60mm, Outside Dia. 2.00mm, Width 0.80mm, Extended Inner Ring Width (In.) -, Extended Inner Ring Width (mm) -, Flange Dia. (In.) -, Flange Dia. (mm) -, Flange Thickness (In.) -, Flange Thickness (mm) -, ABEC Tolerance 5, Dynamic Load Capacity (Lb.) 11, Static Load Capacity (Lb.) 5.5, Max. Load Axial (Lb.) -, 1000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material, Stainless Steel Material, - Seal Material, - Shield Material, Oil Lubrication

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.