Fork Terminal, #8 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only, 50 PK

  • Mfr # MVU10-8FX

  • Zoro # G1656164


product price:  $26.55
/pk 50, $0.53/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MVU10-8FX
Zoro #
G1656164
UPC #
10051128590314
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8
Overall Length
1.03 in
Tongue Width - Wire Connector
0.38 in
Barrel Inside Dia.
0.135 in
Tongue Width
0.38 in
Maximum Insulation Outer Diameter
0.25 in
Stud Diameter
0.164 in
Barrel Length
0.25 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Terminal Connection
Crimp
Max. Temp.
221 Degrees F
Connection Material
Copper
Connection Type
Crimp
Wire Range
12 to 10 AWG
Terminal Type
Standard
Seam
Butted
Clearance (C)
0.29 in
Solution for
Wireless Network Infrastructure Accessories
Seam Style
Butted

Description

Fork Terminal, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #8, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.03 in, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.