135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 23/64

  • Mfr # 45623

  • Zoro # G1656225


product price:  $6.99
/ea

Key Features

Overall Length
4 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
23/64 in
Number of Flutes
2
Shank Dia.
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45623
Zoro #
G1656225
UPC #
662355456231
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Drill Bit Size
23/64 in
Shank Dia.
23/64 in
Flute Length
3 1/2 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Size
0.3594
Shank Length
1 3/8 in
Diameter
0.359375
Maximum Drilling Depth
2 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0744 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Standards
NAS 907 Type B
Application
For Alloy, Stainless And Tool Steels And Cast Iron
Decimal Equivalent
0.3594
List Number
150ASP
Flute Type
Spiral
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Series
150ASP
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
High Performance
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3594, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.