Mounting Channel, 36 in L, Snap-Off

  • Mfr # 9080GH236

  • Zoro # G1657275


product price:  $17.45
/ea

Key Features

Channel Description
Snap-Off
Height
0.22 in
Length
36.0 in
Width
0.81 in
Type
NEMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080GH236
Zoro #
G1657275
UPC #
785901458708
Country of Origin
Mexico

Dimensions

Height
0.22 in
Length
36.0 in
Width
0.81 in
Mounting Hole Width (In.)
0.27 in
Length (Straight Wireway)
36.0 in
Mounting Hole Width
0.27 in
Overall Length
36 in
Rail Size
0.81 in
Overall Height
0.22 in
Overall Width
0.81 in
Hole Width
0.19 in

Details

Item
Mounting Channel
Channel Description
Snap-Off
Type
NEMA
Mounting Holes O.C. (In.)
0.63 in
Standards
EN50581
Material
Steel
RoHS Compliant
Yes
Mounting Holes O.C.
0.63 in
Hole Spacing
0.63 in
Channel Type
NEMA
Finish
Galvanized
Hole Style
Rectangular
Compatible with Product Type
Linergy Terminal Block
Product Or Component Type
Snap-Off Mounting Track

Description

Terminal Block Mounting Channel, Channel Description Snap-Off, Channel Type NEMA, Finish Galvanized, Material Steel, Rail Size 0.81 in, Overall Height 0.22 in, Overall Length 36 in, Overall Width 0.81 in, Compatible with Product Type Linergy Terminal Block, Hole Height Not Applicable, Hole Spacing 0.63 in, Hole Style Rectangular, Hole Width 0.19 in, Mounting Holes O.C. 0.63 in, Mounting Hole Width 0.27 in, RoHS Compliant Yes, Standards EN50581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.