Piano Hinge, Aluminum Alloy, Full Surface Mounting, 2 in Leaf W x 48 in Leaf H, Aluminum

  • Mfr # 2ZGC8

  • Zoro # G1657616


product price:  $70.85
/ea

Key Features

Door Leaf Height
48 in
Door Leaf Width
2 in
Ligature Resistant
No
Holes per Leaf
0
Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZGC8
Zoro #
G1657616
UPC #
190735040775
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Height
48 in
Door Leaf Width
2 in
Frame Leaf Width
2 in
Frame Leaf Height
48 in
Frame Leaf Thickness
0.12 in
Door Leaf Thickness
0.12 in
Overall Knuckle Height
2 in
Overall Width
4 in
Length
4 ft
Pin Dia.
3/8 in
Width
4"
Pin Diameter
3/8 in
Hinge Length
4 ft

Details

Item
Piano Hinge
Ligature Resistant
No
Holes per Leaf
0
Finish
Aluminum
Material
Aluminum Alloy
Holes
Without
Mounting
Full Surface
Range of Motion
270 Degrees
Orientation
Non Handed
Features
Can Be Cut to Size With A Hacksaw
Pin Material
Aluminum
Hardware
Not included
Pin Type
Nonremovable
Color
Natural
Bearing Type
Plain
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Aluminum Clear Coated
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
270 Degrees
Removable Pin
No
Number of Holes per Leaf
0
Resistance Properties
Corrosion-Resistant
Mounting Style
Full Surface

Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Aluminum Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, 4 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products