This item is Discontinued.

Leviton GFCI Receptacle, 15A, 125VAC, 5-15R, Black GFNL1-HGE

GFCI Receptacle, 15A, 125VAC, 5-15R, Black (Discontinued)

  • Mfr # GFNL1-HGE
  • Zoro # G1657988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFNL1-HGE
Zoro #
G1657988
UPC #
078477723555
Country of Origin
China

Details

Number of Wires
3
Amps
15A
Tamper Resistant
Yes
Reset Type
Automatic
Surge Suppression
No
Power Indicator
Yes
Wiring Method
Back and Side
HP
1.0
Self-Testing
Yes
Outlet Type
Decorator
Weather Resistant
No
Item
GFCI Receptacle
Application Environment
Hospital Grade
Special Features
Illuminated
Number of Poles
2
Color
Black
Mounting Type
Flush
NEMA Configuration
5-15R
Voltage
125VAC
Grade
Hospital
Features
Guide Light

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Features Guide Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.