Executive Chair, Leather/Polyurethane Black, Height 40-1/2" to 44"

  • Mfr # 6GNN4

  • Zoro # G1658693


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Leather/Polyurethane, Leather
Color
Black
Seat Depth
19 in
Seat Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GNN4
Zoro #
G1658693
UPC #
190735542620
Country of Origin
China

Dimensions

Seat Depth
19 in
Seat Width
20"
Seat Height Range
18" to 21-1/2"
Overall Height
40 1/2 in to 44 in
Back Width
21 in
Seat Height Max.
21 1/2 in
Overall Depth
27 in
Seat Height Min.
18 in
Overall Width
27 in
Cushion Thickness
3 in
Back Height
26-1/2"
Seat Height
19 to 22 3/4 in
Maximum Overall Height
44 in
Minimum Overall Height
40 1/2 in
Minimum Seat Height
18 in
Seat Thickness
3 in
Maximum Seat Height
21 1/2 in
Seat-Depth
19"

Details

Style
Executive Chair
Material
Leather/Polyurethane, Leather
Color
Black
Item
Executive Chair
Seat Color
Black
Caster Type
Carpet Casters
Back Material
Leather
Weight Capacity
275 lb
Back Color
Black
Standards
ANSI/BIFMA
Frame Material
Plywood
Includes
Hardware
Seat Material
Leather/Polyurethane
Assembled/Unassembled
Unassembled
Number of Casters
5
Office Chair Style
Executive Chair
Frame Color
Black
Arm Style
Fixed Arms
Assembly
Unassembled
Support Style
Frame
Adjustable Arms
No
Number of Arms
2
Adjustable Seat
Yes
Seat Adjustments
Height
Number of Casters/Glides
5

Description

Office Chair, Adjustable Arms No, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 44 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Leather, Polyurethane, Back Material Leather, Frame Material Plywood, Number of Arms 2, Weight Capacity 275 lb, Minimum Seat Height 18 in, Standards ANSI/BIFMA, Arm Adjustment Not Applicable, Back Height 26 1/2 in, Back Width 21 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.