Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Support, 8 In TS8

Support, 8 In (Discontinued)

  • Mfr # TS8
  • Zoro # G1658885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS8
Zoro #
G1658885
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
23-5/8
Overall Width (In.)
14
Overall Height (In.)
3/8

Details

Item
Speaker Ceiling Support
For Use With
2KJP1
Weight (Lbs.)
2

Description

Speaker Ceiling Support, -, Overall Height (In.) 3/8, Overall Width (In.) 14, Overall Length (In.) 23-5/8, - Watt (RMS), Transformer Settings -, Weight (Lbs.) 2, For Use With 2KJP1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.