Spiral Point Tap, Plug, 3

  • Mfr # 2891301

  • Zoro # G1659122


product price:  $28.55
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2891301
Zoro #
G1659122
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
2-23/32"
Tap Thread Size
M8-1
Thread Length
34.00mm
Thread Size
M8x1
Square Size
6.05 mm
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00 mm
Drill Bit Size
6.96 mm, 7.03 mm, 7.09 mm, 7.16 mm, 7.22 mm
55% Thread Drill Size
7.25 mm
Shank Length
40.00 mm
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Series
289
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Limit
D5
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Extended Neck
Yes
Measurement System
Metric
Thread Pitch
1.00 mm
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P, S3
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
289

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 69 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.