One-Hole Compression Lug, 6 AWG Max, #10 Stud, Long Barrel, Aluminum, Gray

  • Mfr # 60106-TB

  • Zoro # G1659165


product price:  $7.65
/ea

Key Features

Cable Size
6 AWG
Connector Type
Long Barrel
Width
0.47"
Material
Aluminum
Length
1.52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60106-TB
Zoro #
G1659165
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
6 AWG
Width
0.47"
Length
1.52"
Barrel Length
Long
Length (Straight Wireway)
1.52 in
Tongue Thickness
0.13 in
Overall Length
1.52 in
Barrel Outside Diameter
0.35 in
Tongue Length
0.59 in
Overall Width
0.47 in
For Stranded Copper Wire Size - Maximum
6 AWG
Barrel Size
Long
For Wire Size
6 AWG
Tongue Width
0.47 in
For Stud Size
#10
For Stranded Aluminum Wire Size - Maximum
6 AWG
AWG size
6

Details

Connector Type
Long Barrel
Material
Aluminum
Color Code
Gray
Peep Hole
No
Plate Material
Electro Tin
Hole Center to End
0.22 in
Construction
Wrought Aluminum
Tongue Style
Standard
Item
One-Hole Compression Lug
Standards
CSA Certified, UL Listed
Die Code
29
Maximum Voltage
35 kV AC
For Conductor Material
Copper
Tongue Angle
Straight
For Wire Type
Solid, Stranded
Inspection Hole
No
Special Features
High-Conductivity
Contact Finish
Tin
Number of Studs
1
Finish
Tin-Plated
Barrel Shape
Standard
Hole Shape
Round
Die Color
Grey
Marking
Standard
Voltage Rating
600V to 35KV
Insulation
None
Insulated
No
Surface protection
Tinned
Connecting angle
180° (horizontal)
Number of mounting holes
1
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.47 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.35 in, Connector Type Straight Barrel, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.