This item is Discontinued.

Miller Restraint Lanyard, 5 ft, White 201RLS-8/5FTWH

Restraint Lanyard, 5 ft, White (Discontinued)

  • Mfr # 201RLS-8/5FTWH
  • Zoro # G1659201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201RLS-8/5FTWH
Zoro #
G1659201
UPC #
612230018740
Country of Origin
United States

Dimensions

Length
5 ft
Adjustable Length
No
Minimum Length
5 ft
Length Range
5 ft
Lanyard Cable Diameter
1/2

Details

Item
Restraint Lanyard
Weight Capacity
310 lb
Color
White
Standards
ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Steel Snap Hook
Locking Harness Connection Hook Type
Snap Hook
Visual Load Indicator
No
Max. Working Load
310 lbs
Locking Anchorage Connection Hook Type
Snap Hook
Hardware Material
Steel
RFID Equipped
No
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
Lanyard Type
Fixed

Description

Restraint Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter 1/2 In., Lanyard Material Nylon, Minimum Length 5 ft, Weight Capacity 310 lb, Color White, Length 5 ft, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No, Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.