Air Regulator, 3/8 In NPT, 208 cfm, 300 psi

  • Mfr # 4ZM19

  • Zoro # G1660346


product price:  $41.69
/ea

Key Features

Overall Width - Regulators
2.68 in
Overall Width (Regulators)
2.68"
Body Material
Aluminum
Max. Inlet Pressure (Regulators)
300 psi
Valve Design
Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZM19
Zoro #
G1660346
UPC #
190735632253
Country of Origin
China

Dimensions

Overall Width - Regulators
2.68 in
Overall Width (Regulators)
2.68"
Pipe Size - Regulators
3/8 in
Pipe Size (Regulators)
3/8"
Overall Height - Regulators
5.34 in
Overall Height (Regulators)
5.34"
Height
5.34"
Overall Width
2 11/16 in
Width
2-7/10"
Overall Height
5 5/16 in
Air Outlet Size
3/8 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
3/8 in

Details

Item
Compressed Air Regulator
Body Material
Aluminum
Max. Inlet Pressure (Regulators)
300 psi
Valve Design
Balanced
Gauge Port
1/4 in NPT
Max. Flow - Regulators
208 cfm
Adjustment Range (Regulators)
5 to 150 psi
Max. Temp. (Regulators)
175 Degrees F
Adjustment Knob
Nonrising
Max. Flow (Regulators)
208 cfm
Adjustment Range - Regulators
5 to 150 psi
Max. Temp. - Regulators
175 Degrees F
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Max. Inlet Pressure - Regulators
300 psi
Series
Intermediate Duty
Type
Modular
Maximum Operating Temperature
175 Degrees F
Maximum Operating Pressure
300 psi
Air Inlet Gender
Female
Air Outlet Gender
Female
Air Inlet Type
NPT
Maximum Flow Rate
208 cfm
Pressure Gauge Included
No
Air Outlet Type
NPT
Adjustment Mechanism
Nonrising
Pressure Gauge Port Type
NPT
Maximum Regulated Pressure
150 psi
Minimum Regulated Pressure
5 psi

Description

Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 208 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 2 11/16 in, Series Intermediate Duty, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Maximum Regulated Pressure 150 psi, Minimum Regulated Pressure 5 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.