Cleaner/Degreaser, 1 Gal Jug, Liquid

  • Mfr # 86643

  • Zoro # G1662263


product price:  $94.69
/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Warehouses and Shop Walls, Oily Floors, Parts, Tools, Engines and Equipment, Greases and Oily Grimy Dirt Fast
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86643
Zoro #
G1662263
UPC #
096523866438
Country of Origin
United States

Dimensions

Size
1 Gal
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal

Details

Item
Cleaner/Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Warehouses and Shop Walls, Oily Floors, Parts, Tools, Engines and Equipment, Greases and Oily Grimy Dirt Fast
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Natural Solvent
Ready to Use/Concentrated
Concentrated
Net Weight
10 lb
Degreaser NSF Rating
Not Rated
Green Certification or Other Recognition
USDA Certified Biobased Product
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Degreaser Container Type
Jug
Flash Point
235 Degrees F
Primary Chemical
None
Standards
EPA Registered, OSHA, USDA Certified
Includes Chemical
None
Sub-Category
Cleaner/Degreaser
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Degreasers
VOC Content
3%
Degreaser Item
Cleaner/Degreaser
Nonflammable
Yes
Features
Biobased
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Plastic Safe
Yes
Butyl Free
No
Properties
Biodegradable, Nonflammable, Plastic Safe
Product Series
Bio-Soy Orange
Biodegradable
Yes
NSF Rating
Not Rated
Base Formula
Soy-Based Solvent

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 10 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 3 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, EPA Registered, USDA BioPreferred, Primary Chemical None, Base Formula Soy-Based Solvent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.