Brown Viton O-Ring, Dash 341
Mfr # ZUSAVB75341
Zoro # G1663254
product price:Â $8.85
/eaKey Features
Dash Number
341
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSAVB75341
Zoro #
G1663254
UPC #
193005299231
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
3-1/2"
Actual Inside Dia.
3.475"
Nominal Outside Dia.
3-7/8"
Nominal Width
3/16 in
Actual Width
0.21 in
Actual Outside Dia.
3.895"
Outside Diameter - Nominal
3 7/8 in
Cross-Section Width
3/16 in
Inside Diameter - Nominal
3 1/2 in
Outside Diameter - Actual
3.895 in
Width - Actual
0.21 in
Inside Diameter - Actual
3.475 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 3.4 in, Actual Width 0.21 in, Dash Number 341, Color Brown, Durometer 75A, Nominal Outside Dia. 3 7/8 in, Actual Outside Dia. 3.895 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.