Low Lvl Lqd Swch, 1/8 In NPT, ClsOnRse, PBT (Discontinued)
- Mfr # M4500-PBT-ULL-NO
- Zoro # G1663496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4500-PBT-ULL-NO
Zoro #
G1663496
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.25 in
Stem Length
1.63 in
Float Length
1.16 in
Float Dia.
1.88 in
Tank Connection Size
1/8 in NPT
Float Diameter
1.88 in
Details
Max. Pressure
25 psi
Switch Function
Close On Rise
Float Material
PBT
Contact Form
SPST
Float Specific Gravity
0.55
Electrical Connections
22 ga PTFE Coated 24 in Leads
Item
Liquid Level Switch
Operating Temp. Range
221 Degrees F Max.
Stem Material
Brass
Mounting
Vertical
Max. Voltage
240
Standards
CE, UL Listed, ULC
Body Material
Brass
VA Rating
30
Minimum Media Specific Gravity
0.55
Electrical Connection
22 ga PTFE Coated 24 in Leads
Voltage Rating - Maximum
240 V
Description
Liquid Level Switch, Contact Form SPST, VA Rating 30, Stem Length 1.63 in, Tank Connection Size 1/8 in NPT, Operating Temp. Range 221 Degrees F Max., Max. Pressure 25 psi, Switch Function Close On Rise, Overall Length 2.25 in, Float Material PBT, Float Length 1.16 in, Float Dia. 1.88 in, Stem Material Brass, Max. Voltage 240, Vertical Mounting, Body Material Brass, Standards CE, UL Listed, ULC, Electrical Connections 22 ga PTFE Coated 24 in Leads, Float Specific Gravity 0.55
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.