Cylinder Grinding Wheel, 6 Dia, AO, 80G, PK5 (Discontinued)
- Mfr # 66252838314
- Zoro # G1665151
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252838314
Zoro #
G1665151
UPC #
662528383142
Country of Origin
Unknown
Dimensions
Rim Thickness
1"
Diameter
6"
Arbor Size
4"
Thickness
1 in
Overall Thickness
1 in
Details
Wheel Type
Type 2
Grit
80
Abrasive Material
Aluminum Oxide
Max. RPM
3600
Specification
38A80-HVBE
Color
White
Item
Cylinder Grinding Wheel
Bond Type
Vitrified
Connector Type
Unthreaded Hole
Maximum Operating Speed
3,600 RPM
Gritt
80
Description
Aluminum Oxide, Connector Type Unthreaded Hole, Grit 80, Overall Thickness 1 in, Specification 38A80-HVBE, Wheel Type Type 2, Maximum Operating Speed 3,600 RPM, Bond Type Vitrified, Color White, Item Cylinder Grinding Wheel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.