6W, S6 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 6S6/120V

  • Zoro # G1665203


product price:  $4.19
/ea

Key Features

Voltage
120V AC
Watts
6 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
S6
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6S6/120V
Zoro #
G1665203
UPC #
190735581926
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
1-7/8"
Max Overall Bulb Length
1-7/8"
Light Bulb Dia.
3/4"
Overall Length
1 7/8 in
Bulb Dia.
3/4 in

Details

Item
Incandescent Bulb
Voltage
120V AC
Watts
6 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
S6
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2800K
Dimmable
No
Lumens
41 lm
Rated Life
1,500 hr
Light Technology
Incandescent
Light Color
White
Bulb Primary Application
General Purpose
For Enclosed Fixtures
No
Bulb Type
Miniature
Bulb Finish
Clear
Average Bulb Life
1500 hr.
Indoor/Outdoor Usage
Indoor Only
High Output
No
Overall Bulb Shape
S
Overall Bulb Base Type
Candelabra Screw
Wattage Equivalency
6W INC
Trade Number
6S6/120V
Bulb Designation
6S6
Three-Way
No
Shatter-Resistant
No
Amps
0.05 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape S6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 41 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 6S6/120V, Voltage 120V AC, Watts 6 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.