Hard Viton O-Ring, Dash 322, PK10

  • Mfr # ZUSAV90322

  • Zoro # G1665826


product price:  $21.39
/pk 10, $2.14/ea

Key Features

Dash Number
322
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAV90322
Zoro #
G1665826
UPC #
193005295356
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-1/4"
Actual Inside Dia.
1.225"
Nominal Outside Dia.
1-5/8"
Actual Outside Dia.
1.645"

Details

Item
O-Ring
Dash Number
322
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
90A
Color
Black
Metal Detectable
No
Temp. Range
-15° to 400° F
FDA Approved
No
Durometer (Hardness) Rating
Hard
Type
O-Ring
Grade
Standard

Description

O-Ring,Hard,Viton,Dash 322,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.