Carbide Bur, Cylindrical, 1/2, SGL Cut

  • Mfr # M40217

  • Zoro # G1665876


product price:  $43.99
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical
Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M40217
Zoro #
G1665876
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Length
1 in
Head Dia.
1/2 in

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical
Trade Number
SA-5
Application
For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials
Max. RPM
50,000
Shank Material
Hardened Steel
Item
Carbide Bur
End Type
Flat
Cut Type
Single
Head Shape
Cylinder
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SA-5, Head Shape Cylinder, System of Measurement Inch, Shank Material Hardened Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.