Radial Ball Bearing, R10 Industry Number, Double Sealed, 5/8 in Dia, Alloy Steel

  • Mfr # 1ZGD6

  • Zoro # G1668091


product price:  $6.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
System of Measurement
Inch
Bore Dia.
0.625 in
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1ZGD6
Zoro #
G1668091
UPC #
190735151020
Country of Origin
China

Dimensions

Bore Dia.
0.625 in
Outside Dia.
1.375 in
Width
0.3438 in
Bore Diameter
5/8 in
Outside Diameter
1-3/8 in
Outer Ring Width
0.344 in
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter Tolerance
+0/-13 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
System of Measurement
Inch
Seal/Shield Type
Double Sealed
Bearing Industry Number
R10
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Chrome Steel
Industry Number
R10-2RS
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Static Load Capacity
624 lb
Dynamic Load Capacity
1,035 lb
Lubrication
Grease
Bore Tolerance
+0/-10 micron
Max. RPM
9,000 RPM
Shield Material
Stainless Steel
Seal Type
Non-Contact
Maximum Speed
9,000 RPM
Static Radial Load Capacity
624 lbf
Lubricant Material
Grease
Application
Radial and Thrust Load Application
Maximum Axial Load
1,035 lbf
Dynamic Radial Load Capacity
1,035 lbf
Includes Retaining Ring
No
Retaining Ring Groove
No

Description

Radial Ball Bearing, Bearing Industry Number R10, Bore Diameter 5/8 in, Closure Double Sealed, Outer Ring Width 0.344 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 1,035 lbf, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.