This item is Discontinued.

Guardian Electric Solenoid, Laminated, 120AC, 183mA, 150 Ohms 12-C-120A

Solenoid, Laminated, 120AC, 183mA, 150 Ohms (Discontinued)

  • Mfr # 12-C-120A
  • Zoro # G1668396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-C-120A
Zoro #
G1668396
UPC #
-
Country of Origin
United States

Details

Item
Solenoid
Solenoid Type
Laminated
Stroke Range
1/8" to 1"
Pull Force Range
5.0 to 30.0 oz.
Terminals
6.5" Leads
Coil Volts
120AC
Duty Cycle
Continuous
Material of Construction
Steel
Standards
UL, RoHs
Mounting Holes
5/32
Seated Watts
22
Seated Amps
183mA
Coil Insulation
Class 105

Description

Solenoid, Laminated, Stroke Range 1/8 In. to 1 In., Pull Force Range 5.0 to 30.0 oz., Coil Volts 120AC, Seated Amps 183mA, Seated Watts 22, Coil Insulation Class 105, Terminals 6.5 In. Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 5/32, Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.