Hanging Strap, 10 Ft L, Galv Steel
Mfr # IBI-24
Zoro # G1669236
product price:Â $5.59
/eaKey Features
Type
Perforated
Length (Ft.)
10 ft
Width
3/4 in
Material
Galvanized steel
Length (In.)
10 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IBI-24
Zoro #
G1669236
UPC #
-
Country of Origin
United States
Dimensions
Length (Ft.)
10 ft
Width
3/4 in
Length (In.)
10 ft.
Overall Length
10 ft
Overall Width
3/4 in
Mounting Hole Diameter
5/32 in, 1/4 in
Details
Item
Hanging Strap
Type
Perforated
Material
Galvanized steel
Gauge
24
Metal Material Gauge
24 ga
Finish
Galvanized
Hole Spacing
1/2 in
Mount Type
Bolt, Nail
For Use On
Pipe
Hanger Material
Steel
Band Type
Perforated/Holes
Resistance Properties
Corrosion Resistant
Description
Hanging Strap, Finish Galvanized, Hanger Material Steel, Hole Spacing 1/2 in, Metal Material Gauge 24 ga, Mounting Hole Diameter 5/32 in, 1/4 in, Overall Length 10 ft, Overall Width 3/4 in, For Use On Pipe, Mount Type Bolt, Nail, Band Type Perforated/Holes, Resistance Properties Corrosion Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.